Shop POSTAL PRODUCTS UNLIMITED
Create Account
4 Door Standard 4C Mailbox with 1 Parcel Locker
- Mfr # N1029442
- Zoro # G224217137
product price:Â
$
1,342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1029442
- Zoro #
- G224217137
- UPC #
- -
- Country of Origin
- China
Description
4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and outdoors with an included shelter. Each 4-door mail receptacle unit features a corrosion-resistant, weatherproof powdercoat finish that protects them from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. One parcel locker is also included in this mail system, for easy delivery and storage of larger parcels. The carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Features Tenant doors meet the new compartment minimum size requirement. Unit meets the USPS requirement for 1:10 parcel locker to tenant compartment ratio. Meets the USPS 4C requirements to comply with ADA standards. Units feature the new USPS-1172 910A lock. Optional rain drip shield at the top of the unit is available. Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006. ADA Compliance. Specifications Dimension: 3 inH x 12 inW x 15 inD. RO Dimensions: 39 in H x 16-1/4 in W x 16-3/4 in D. Actual Width: 17-1/2 in. Weight: 47 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.