Shop POSTAL PRODUCTS UNLIMITED
Create Account
N1029134 Black Curbside Lockable Blow Molded Mailbox
- Mfr # N1029134
- Zoro # G803775874
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1029134
- Zoro #
- G803775874
- UPC #
- 7432541196141
- Country of Origin
- China
Description
The 4C Standard Mailboxes are constructed of high-quality heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. This 3 Parcel Locker unit allows for maximum delivery capabilities and storage of large packages. The corrosion-resistant, weatherproof powdercoat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors.
Features- Black curbside lockable blow molded mailbox
- This USPS approved mailbox will ensure your mail is protected and its sturdy construction will ensure it lasts a long time
- Color: Black
- Dimension: 50-5/16" H x 17-1/2" x 17" D
- Actual Width:17-1/2" W
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.