This item is Discontinued.

Potter-Brumfield Bracket, Panel Mount, Power Relay, 30 A, Quick Connect, Solder KUHP-5A51-120

Bracket, Panel Mount, Power Relay, 30 A, Quick Connect, Solder (Discontinued)

  • Mfr # KUHP-5A51-120
  • Zoro # G205866637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KUHP-5A51-120
Zoro #
G205866637
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30A @ 240V AC
Contact Material
AgCdO
Number of Poles
1
Power Consumption - Relay
3VA
Features
UL Coil Insulation Class B
Coil Resistance
1700 Ω
Operating Temp. Range
0 to 50°C
Contact Limiting Short-Time Current
30A
Switching Current
300mA @ 12V
Contact Limiting Breaking Current
30A
Contact Voltage Rating
240V AC
Protection Category
RTI
Contact Limiting Continuous Current
30A
Coil Type
Monostable, AC
Contact Rating
30A
Dielectric Voltage
3750 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Making Current
30A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 2700Mw (Coil), 30A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.