
Flange Mount, Panel Mount, Power Relay, 10 A, Quick Connect, Solder (Discontinued)
- Mfr # KUP-11DT5-24
- Zoro # G505866771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KUP-11DT5-24
Zoro #
G505866771
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Number of Poles
2
Features
UL Coil Insulation Class B
Power Consumption - Relay
1250 mW
Contact Rating
10A
Contact Limiting Breaking Current
10A
Protection Category
RTI
Contact Voltage Rating
240V AC
Switching Current
300mA @ 12V
Coil Resistance
472 Ω
Contact Limiting Short-Time Current
10A
Operating Temp. Range
50 to 70°C
Contact Limiting Making Current
10A
Coil Type
Monostable, DC
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Continuous Current
10A
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.