This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Power Relay, 30A, Quick Connect T92P7A22-24

Flange Mount, Panel Mount, Power Relay, 30A, Quick Connect (Discontinued)

  • Mfr # T92P7A22-24
  • Zoro # G205866989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92P7A22-24
Zoro #
G205866989
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
24V AC
Current Rating
30A
Contact Rating (AC)
30A @ 277V AC
Power Consumption - Relay
4VA
Features
UL Coil Insulation Class F
Contact Material
AgCdO
Number of Poles
2
Contact Voltage Rating
277V AC
Coil Resistance
37 Ω
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
30A
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
30A
Switching Current
500mA @ 12V
Protection Category
RTI
Coil Type
Monostable, AC
Insulation Clearance
8 mm [ .315 in ]
Insulation Creepage
9.5 mm [ .374 in ]
Switching Voltage
600V AC
Contact Limiting Short-Time Current
30A
Contact Limiting Continuous Current
30A
Contact Limiting Breaking Current
30A

Description

Power/Signal Relay, 2 Form A, Spst-No, Momentary, 0.167A (Coil), 4000Mw (Coil), 30A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.