Shop All Flange Mount Relays
Potter-Brumfield
MDR-170-2=MDR
Mfr # MDR-170-2
Zoro # G300968182
product price: $6,259.99
/ea
Free Shipping & Returns
$6,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 127 mm [ 5 in ]
- Actuating System AC
- Relay Type Rotary
- Operating Temperature Range (°C) 0 to 65
- Coil Power Rating (W) 17
Product Information
- Brand Potter-Brumfield
- MFR # MDR-170-2
- Zoro # G300968182
- Country of Origin United States
- Category Flange Mount Relays
Dimensions
Height | 127 mm [ 5 in ] |
Base Dimensions | 66.68 x 66.68 mm [ 2.625 x 2.625 in ] |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (8315-CT)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- L.H. DOTTIE L.H. Dottie 1-1/2'' X Threaded Conduit Body w/ Cover & Gasket, 2PK (X150CG)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- DAYTON Relay, 11 Pins, 3pdt (5YP93)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A16-0206-C)
- Potter-Brumfield Electrical Relays