This item is Discontinued.

Potter-Brumfield Panel Mount, Power Relay, 10 A, 2, Solder KA-11DG-110

Panel Mount, Power Relay, 10 A, 2, Solder (Discontinued)

  • Mfr # KA-11DG-110
  • Zoro # G705866335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KA-11DG-110
Zoro #
G705866335
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
2
Coil Voltage
110V DC
Current Rating
10 A
Power Consumption - Relay
1200 mW
Number of Poles
2
Features
UL Coil Insulation Class B
Contact Material
AgCdO
Contact Limiting Breaking Current
10A
Coil Type
Monostable, DC
Operating Temp. Range
70 to 85°C
Contact Rating
10A
Contact Limiting Continuous Current
10A
Switching Current
300mA @ 12V
Coil Resistance
10000 Ω
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240V AC
Protection Category
RT0

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.001A (Coil), 110Vdc (Coil), 125Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.