This item is Discontinued.

Potter-Brumfield Panel Mount, Power Relay, 10:00 AM, Solder KB-17DG-12

Panel Mount, Power Relay, 10:00 AM, Solder (Discontinued)

  • Mfr # KB-17DG-12
  • Zoro # G605866312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB-17DG-12
Zoro #
G605866312
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
12V DC
Current Rating
10:00 AM
Contact Form
4 Form C (CO)
Features
Mechanically Latching
Item - Relay
KBP Series Panel Relay
Contact Material
AgCdO
Power Consumption - Relay
2800 mW
Number of Poles
4
Contact Limiting Making Current
10A
Coil Type
Bistable, 2 Coils
Contact Limiting Breaking Current
10A
Switching Current
300mA @ 12V
Contact Voltage Rating
120V AC
Contact Limiting Continuous Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Contact Rating
10A
Coil Resistance
52 Ω
Contact Limiting Short-Time Current
10A
Protection Category
RT0

Description

Power/Signal Relay, 4 Form C, 4Pdt, Latched, 0.23A (Coil), 12Vdc (Coil), 2700Mw (Coil), Dc Input, Random, Ac Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.