This item is Discontinued.

Potter-Brumfield PCB, Socket, Power Relay, 16 A, PCB, Plug-in RT334012F

PCB, Socket, Power Relay, 16 A, PCB, Plug-in (Discontinued)

  • Mfr # RT334012F
  • Zoro # G905866746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT334012F
Zoro #
G905866746
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
1
Insulation Clearance
10 mm [ .394 in ]
Coil Type
Monostable, DC
Contact Rating
16A
Coil Resistance
360 Ω
Contact Limiting Making Current
30A
Operating Temp. Range
70 to 85°C
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
16A
Protection Category
RTII
Contact Limiting Short-Time Current
16A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Contact Limiting Continuous Current
16A
Contact Voltage Rating
250V AC

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.033A (Coil), 12Vdc (Coil), 400Mw (Coil), 16A (Contact), 24Vdc (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.