
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCH-112L2M-WG
Zoro #
G900968391
UPC #
-
Country of Origin
China
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Contact Material
AgSnO
Power Consumption - Relay
200 mW
Features
Sensitive Version, UL Coil Insulation Class F
Switching Current
100mA @ 5V
Insulation Clearance
0 to 2.5mm
Switching Voltage
277 VAC [ 30 VDC ]
Coil Type
Monostable, DC
Coil Resistance
720 Ω
Protection Category
RTII
Insulation Creepage
3 to 5.5mm
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Contact Limiting Making Current
5A
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
5A
Contact Rating
5A
Contact Voltage Rating
277 VAC [ 30 VDC ]
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.