
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 1000Mw (Coil), 10A (Contact), Ac Input, Ac Output, (Discontinued)
- Mfr # PT371615
- Zoro # G505866641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT371615
Zoro #
G505866641
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
10 A
Contact Rating (AC)
10A @ 240V AC
Number of Poles
3
Contact Material
AgNi90/10
Power Consumption - Relay
1VA
Features
Manual Operation, Mechanical Indicator
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Continuous Current
10A
Contact Voltage Rating
240V AC
Coil Type
Monostable, AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Insulation Clearance
4 mm [ .157 in ]
Operating Temp. Range
50 to 70°C
Coil Resistance
4845 Ω
Switching Voltage
400V AC
Contact Limiting Making Current
20A
Contact Limiting Breaking Current
10A
Contact Rating
10A
Switching Current
10mA @ 12V
Contact Limiting Short-Time Current
300A
Protection Category
RTII
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 1000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.