This item is Discontinued.

Potter-Brumfield Relay, 9V AC/250V AC/220V DC Coil Volts, 2 Form C (CO) D3210

Relay, 9V AC/250V AC/220V DC Coil Volts, 2 Form C (CO) (Discontinued)

  • Mfr # D3210
  • Zoro # G600967847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3210
Zoro #
G600967847
UPC #
-
Country of Origin
Mexico

Dimensions

Body Height - Relay
0.421 in
Body Width - Relay
0.287 in
Body Depth - Relay
16 mm
Body Dimensions
14.95 x 7.3 x 10.7 mm [ .588 x .287 x .421 in ]

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
9/250V AC, 220V DC
Power Consumption - Relay
140 mW
Features
Monostable, DC, Polarized Magnetic System; Bifurcated/Twin Contacts
Contact Material
PdRu
Coil Resistance
574 Ohm
Dielectric Strength
1800 Vrms Between Adjacent Contacts; 1500 V to 2500 VA Between Coil/Contact Class; 1800 Vrms Between Open Contacts
Protection Category
RTV
Operating Temp. Range
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.