This item is Discontinued.

Potter-Brumfield Socket, Power Relay, 10 A, 4, Plug-in, Quick Connect, Solder KUP-17A19-120

Socket, Power Relay, 10 A, 4, Plug-in, Quick Connect, Solder (Discontinued)

  • Mfr # KUP-17A19-120
  • Zoro # G205866316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KUP-17A19-120
Zoro #
G205866316
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect, Solder
Number of Pins
4
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Power Consumption - Relay
3VA
Number of Poles
4
Features
UL Coil Insulation Class B
Switching Current
300mA @ 12V
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Coil Resistance
1700 Ω
Contact Rating
10A
Contact Limiting Breaking Current
10A
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Continuous Current
10A
Coil Type
Monostable, AC
Operating Temp. Range
0 to 50°C
Contact Voltage Rating
240V AC
Protection Category
RTI

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.