This item is Discontinued.

Potter-Brumfield Socket, Power Relay, 10:00 AM, Quick Connect, Solder KUL-11D15D-12

Socket, Power Relay, 10:00 AM, Quick Connect, Solder (Discontinued)

  • Mfr # KUL-11D15D-12
  • Zoro # G605866541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KUL-11D15D-12
Zoro #
G605866541
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10:00 AM
Contact Form
2 Form C (CO)
Features
Magnetic Latching
Power Consumption - Relay
1600 mW
Number of Poles
2
Item - Relay
KUL Series Panel Relay
Contact Material
AgCdO
Switching Current
300mA @ 12V
Contact Rating
10A
Contact Voltage Rating
240 VAC [ 28 VDC ]
Contact Limiting Breaking Current
10A
Operating Temp. Range
0 to 50°C
Contact Limiting Short-Time Current
10A
Coil Resistance
90 Ω
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Coil Type
Bistable, 2 Coils
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Protection Category
RTI

Description

Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.133A (Coil), 12Vdc (Coil), 1600Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.