
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR4M4012
Zoro #
G500969682
UPC #
-
Country of Origin
Czechia
Dimensions
Width
13 mm [ .512 in ]
Height
16.5 mm [ .65 in ]
Length
40 mm [ 1.575 in ]
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
12 to 16 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.