This item is Discontinued.

Potter-Brumfield T9AV1L22-24 T9AV1L22-24

T9AV1L22-24 (Discontinued)

  • Mfr # T9AV1L22-24
  • Zoro # G700969598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9AV1L22-24
Zoro #
G700969598
UPC #
-
Country of Origin
China

Dimensions

Length
32.5 mm [ 1.281 in ]
Width
27.4 mm [ 1.079 in ]
Height
27.9 mm [ 1.098 in ]

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
24V DC
Contact Material
AgCdO
Contact Current Rating (A)
30
Coil Power Rating (DC) (mW)
900
Insulation Clearance Between Contact and Coil
3.18 mm [ .125 in ]
Insulation Clearance Class
2.5 to 4mm
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Continuous Current (A)
30
Coil Special Features
UL Coil Insulation Class F
Contact Current Class
20 to 30 A, Greater Than 16A
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Contact Limiting Short-Time Current (A)
30
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Insulation Creepage Class
5.5 to 8mm
Contact Number of Poles
1
Contact Switching Voltage (Max) (VAC)
277
Contact Switching Load (Min)
1000mA @ 5V
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts & Coil
Insulation Creepage Between Contact and Coil
6.36 mm [ .25 in ]
Contact Limiting Breaking Current (A)
30
Contact Arrangement
1 Form A (NO)
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2500
Insulation Initial Resistance (MΩ)
1000
Coil Resistance (Ω)
660
Environmental Category of Protection
RTII
Coil Power Rating Class
800 to 1000 mW
Environmental Ambient Temperature Class
70 to 85°C
Contact Voltage Rating (VAC)
277
Contact Limiting Making Current (A)
30
Coil Magnetic System
Monostable, DC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.