This item is Discontinued.

Powell Powell 15A7025 Chadwick Cedar Chest; Veneer 15A7025

Powell 15A7025 Chadwick Cedar Chest; Veneer (Discontinued)

  • Mfr # 15A7025
  • Zoro # G904089344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A7025
Zoro #
G904089344
UPC #
-
Country of Origin
China

Description

Simply classic, the Chadwick Cedar Chest is the perfect addition to your home decor. Blending style and function with raised panels, decorative molding, bun feet, and a rich cherry finish. The top opens wide to reveal ample storage space and is cedar lined. Safety is a priority with child safe hinges and breath holes.

Specifications
  • Cube: 4.36
  • Assembly: Some Assembly required
  • Material Content: MDF
  • Finish Distressing: No
  • Finish: Veneer
  • Country of Origin: Vietnam
  • Collection: Chadwick
  • Dimension: 18" H x 16.75" W x 40.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.