EF-573 Max 500 watt Edge Series Coaxial 3-Way Speakers; Black - 5 in. x 7 in.
- Mfr # EF-573
- Zoro # G303928923
product price:Â
$
63.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF-573
- Zoro #
- G303928923
- UPC #
- 709483052963
- Country of Origin
- China
Description
The Edge Series Coaxial Speakers (5 in. x 7 in. , 3 Way, 500 Watts max) are the next step in performance and value, continuing down the Power Acoustik road of reliability and longevity. Their striking good looks bring a high-end appeal to traditional performance.
Features- Improved-efficiency diaphragms & magnet structures
- Carbon fiber injection-molded polypropylene cones
- Treated woven cloth surrounds
- 1" voice coil on aluminum formers
- System imp 4
- Quick-disconnect terminals
- 5" x 7"
- 3 way
- 500W max
- 1" balanced dome Mylar midranges
- Pair
- Color: Black
- Size: 5" x 7"
- Battery Information: Product does not require a battery
- Weight: 3.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.