AE-08 Lightweight Single Use Headphone with 3.5mm Plug, Black
- Mfr # 2AE0-8STERE-O32
- Zoro # G904110512
product price:Â
$
19.85
/ea
Key Features
Color
Black
Includes
AE-08 Headphone, Product/User Manual
Cable Length
6 ft
Corded/Wireless
Corded
Earpiece Type
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AE0-8STERE-O32
- Zoro #
- G904110512
- UPC #
- 753677508545
- Country of Origin
- China
- Color
- Black
- Item
- Headphone
- Includes
- AE-08 Headphone, Product/User Manual
- Corded/Wireless
- Corded
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Earpiece Design
- Over-the-head
- Sound Pressure Level
- 93 dB
- Host Interface
- Mini-phone (3.5mm)
- Impedance
- 20 Ohm
- Connectivity Technology
- Wired
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.06"
- Width
- 7"
- Height
- 4"
Description
Features
- Type - Disposable headphone
- Small size
- Foam earpads
- Plastic headband
- Single 3.5 mm. Stereo pin
- Color - Black
- It has a 6 feet cord
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.