Shop POWER ACOUSTIK

EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers

  • Mfr # EF42
  • Zoro # G303928954

product price: 
$
57.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EF42
Zoro #
G303928954
UPC #
-
Country of Origin
China

Description

Features
  • 4 in. 2-Way Edge Series 250W Coaxial Speakers
Specifications
  • Dimension: 3" H x 5" W x 9" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.