RZ1 3500D Razor Series Class D Full-Range And Monoblock Amp
- Mfr # RZ1 3500D
- Zoro # G304028882
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Features
Bridgeable
Height
1.6 in
Width
4.8 in
Includes
Dash Mount Gain Control Module
Depth
12.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RZ1 3500D
- Zoro #
- G304028882
- UPC #
- 709483050228
- Country of Origin
- China
Dimensions
- Height
- 1.6 in
- Width
- 4.8 in
- Depth
- 12.3 in
Details
- Features
- Bridgeable
- Includes
- Dash Mount Gain Control Module
- Channels
- (1) Audio
- Power Rating (Watts)
- 1400W at 2 ohm; 900W at 4 ohm
- Power Supply
- MOSFET
- Item
- Car Amplifier
- Bridged Power
- 2100W at 4 ohm
- PMPO Output Power
- 3500 W
Description
Features
- Class D
- Small, compact 4.75 in. chassis
- MOSFET PWM power supply
- High-level input
- Monoblock
- 3, 500W max
- 900W RMS x 1 @ 4O
- 1,400W RMS x 1 @ 2O
- 2,100W RMS x 1 @ 4O bridged
- Dimension - 13.7 x 6.3 x 3.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.