Quad Stringer WetGuard 20A 120/208V 12/5 SOOW NEMA 21-20 with 3 5-20R and 3 5-20R GFCI 50 Ft
- Mfr # QS620WGY050
- Zoro # G114228649
Key Features
Specifications
Product Information
- MFR #
- QS620WGY050
- Zoro #
- G114228649
- UPC #
- 655676603576
- Country of Origin
- United States
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 12 AWG
Details
- Item
- Type W Extension
- Max. Amps
- 20 A
- Number of Conductors
- 5
- Voltage
- 120V, 208V
- Connection Type
- NEMA L21-20P to L21-20R
- Jacket Color
- Black/Yellow
- Jacket Material
- Chlorinated Polyethylene (CPE)
- Application
- Temporary Power
- Cable Type
- SOOW
- Type
- Outdoor (Wetguard)
Description
Power Assemblies Quad Stringers are constructed of single-conductor, ultra-flexible 12/5 AWG Type SOOW cable. It is fitted with a durable cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each Quad Stringer can hold up to challenging field conditions and offer long-term performance. They are fitted with a NEMA 21-20 plug and connector and include 6 duplex receptacles. Its 50 length, impressive 20 amp and 120/208-volt overall rating, and ability to be safely used in both indoor and outdoor environments make it ideal for a wide range of applications. For example, the Quad Stringer is recommended to be used for providing secure connections and power distribution at festivals, convention centers, and more! This cable assembly is available in a standard black variation with L21-20P to L21-20R and 6 5-20R duplex receptacles or a yellow Wetguard variation with NEMA 21-20 plugs and connectors with 3 5-20R duplex receptacles and 3 5-20R GFCI protected receptacles.
- • Ultra-flexible 12/5 Type SOOW cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
- • Rated for both indoor and outdoor use
- • Twist locking L21-20P to L21-20R standard or yellow Wetguard for temporary power connections
- • (6) 20A duplex receptacles to offer plenty of connections
- • 20A, 120/208V overall rating
- • Available in standard black or yellow Wetguard variations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.