Type W Pigtail 400A 4/0 AWG Series 16 Female Camlock to Blunt 6 ft, Blue
- Mfr # 40TW16006FBB
- Zoro # G514228621
Key Features
Specifications
Product Information
- MFR #
- 40TW16006FBB
- Zoro #
- G514228621
- UPC #
- 655676589153
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Wire Size
- 4/0 AWG
Details
- Item
- Type W Pigtail
- Max. Amps
- 400 A
- Number of Conductors
- 1
- Voltage
- 600V
- Connection Type
- Series 16 Camlock
- Jacket Color
- Blue
- Jacket Material
- Chlorinated Polyethylene (CPE)
- Color
- Black/Blue
- Application
- Temporary Power
- Cable Type
- W
- End 1 Connection Type
- Series 16 Camlock Female
- End 2 Connection Type
- Blunt
Description
Power Assemblies Pigtails are constructed of single-conductor, ultra-flexible 4/0 AWG cable. It is fitted with a durable Type W cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each Pigtail can hold up to challenging field conditions and offer long-term performance. They are fitted with a male or female Series 16 Camlock on one end, while the other end is available in your choice of a tinned, lugged, or blunt end. Its slip-proof and quick connecting Camlock has an impressive 400 amp and 600-volt overall rating and can be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, the Pigtail is recommended to be used for providing secure connections and power distribution throughout the construction, industrial, and entertainment industries. With multiple colors, end variations, and lengths available, this practical cable is perfect for any temporary power application!
- • Ultra-flexible 4/0 Type W cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
- • Rated for both indoor and outdoor use
- • Quick connect Series 16 Camlocks for hassle-free temporary power connections
- • Rated NEMA 3R while connected with Series 16 Panel Mounting Camlocks
- • Made with RoHS approved components and UL rated
- • 400A, 600V overall rating
- • Available in (8) standard colors, male or female Series 16 Cams, multiple lengths, and your choice of blunt, tinned, or lugged end
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.