EvapCoolerMedia, KraftPaper, 14-3/16inW
Mfr # 520-600-002-A
Zoro # G511379678
product price: $245.99
/pk 3, $82.00/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
31 29/32 in
Width
14 3/16 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-600-002-A
Zoro #
G511379678
UPC #
-
Country of Origin
China
Dimensions
Height
31 29/32 in
Width
14 3/16 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Power Breezer E780L
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Product Type
Evaporative Cooler Media
Compatible Brand
Power Breezer
Coating
Uncoated
Compatible Series
E-Series
Number of Pads
3
Compatible Manufacturer Model Number
E780L
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 31 29/32 in, Width 14 3/16 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Power Breezer E780L, For Use With Portable Evaporative Cooler, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.