Industrial Fan, Floor Mount, 6 1/2 ft Blade Dia, 110 to 120V AC, 47,086 cfm, Non-Oscillating
Mfr # F780PM
Zoro # G415820795
product price:Â $7,709.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Blade Diameter
6 ft 6 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
110 to 120V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F780PM
Zoro #
G415820795
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
6 ft 6 in
Height
88 1/4 in
Max. Mounting Height
7.35 ft
Details
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
110 to 120V AC
Phase
1
Motor HP
1.3
Air Flow
47,086 cfm
Drive Type
Direct Drive
Fan Power Source
Plug In
Item
Industrial Fan
Fan Mounting Location
Floor
Color
Black
Description
Industrial Fan, Non-Oscillating, Voltage 110 to 120V AC, 1 Phase, Motor HP 1 3/10 hp, Fan Mounting Location Floor, Drive Type Direct Drive, Height 88 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.