Shop All Cable Ties
Power First
11" L Intermediate Cable Tie BK PK 500
Mfr # 36J148
Zoro # G4993423
product price: $28.95
/pk 500, $0.06/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Black
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Power First
- MFR # 36J148
- Zoro # G4993423
- UPC # 190735595640
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.00" |
Approximate Length | 11" |
Nominal Length | 11 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11 in |
Details
Description
Cable Tie, Standard, Actual Length 11 in, Width 0.14 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- Power First Cable Ties