Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50
Mfr # 24C844
Zoro # G6195043
product price: $29.49
/pk 50, $0.59/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Standards UL/cUL Listed E96029
Product Information
- Brand Power First
- MFR # 24C844
- Zoro # G6195043
- UPC # 190735589762
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.06 in |
Tongue Width - Wire Connector | 0.59 in |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.24 in |
For Wire Size | 10 AWG, 12 AWG |
Tongue Length | 0.83 in |
For Wire Sizes | 12 AWG to 10 AWG |
Hole Diameter | 0.41 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.59 in |
Barrel Inside Diameter | 0.13 in |
Strip Length | 3/8 in |
Barrel Outside Diameter | 0.22 in |
Barrel Size | Standard |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.13 in, Barrel Length 0.24 in, Barrel Outside Diameter 0.22 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- EATON BUSSMANN Switch, 100A, Non-F, 3P, UL98 (RD100-3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- Power First Wire Connectors & Disconnects