Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First 12-10 AWG Nylon Flanged Fork Terminal #6 Stud PK50 24C860

12-10 AWG Nylon Flanged Fork Terminal #6 Stud PK50 (Discontinued)

  • Mfr # 24C860
  • Zoro # G5294222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C860
Zoro #
G5294222
UPC #
190735589922
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#6
Tongue Width - Wire Connector
0.34 in
Overall Length
1.060 in

Details

Wire Range
12 to 10 AWG
Insulation Type
Nylon
Insulation Color
Yellow
Standards
UL/cUL Listed, CSA Certified
Connection Type
Crimp
Terminal Type
Flanged
Item
Fork Terminal
Max. Voltage
600V
Seam
Butted
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Features
Plus Copper Sleeve
Connection Material
Tin-Plated Copper

Description

Fork Terminal, Insulation Color Yellow, Stud Size #6, Standards UL/cUL Listed, CSA Certified, Connection Material Tin-Plated Copper, Connection Type Crimp, Insulation Type Nylon, Overall Length 1.060 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.