Power First
14.5" L Cable Tie NAT PK 100
Mfr # 36J157
Zoro # G4998603
product price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10- 20R, Screw Terminal, Black and White (HBL2363)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- Power First Cable Ties