Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100
Mfr # 5WHG1
Zoro # G2596027
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Tongue Width - Wire Connector 0.36 in
Product Information
- Brand Power First
- MFR # 5WHG1
- Zoro # G2596027
- UPC # 190735600306
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.36 in |
Overall Length | 0.65 in |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.34 in |
For Wire Sizes | 16 AWG to 14 AWG |
Barrel Inside Diameter | 0.09 in |
Barrel Size | Standard |
Barrel Length | 0.19 in |
Hole Diameter | 0.17 in |
Tongue Length | 0.46 in |
For Wire Size | 14 AWG, 16 AWG |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.16 in |
Minimum Wire Size | 16 AWG |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.09 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.16 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 12,500 W/11,400 W Rated, 15,000 W/14,250 W Surge (XP15000EH)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG4)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- Power First Wire Terminals