Shop All Wire Terminals
Power First
22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25
Mfr # 5WHJ1
Zoro # G2707415
original price:
$13.85
79% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Red
- Max. Temp. 221 Degrees F
Product Information
- Brand Power First
- MFR # 5WHJ1
- Zoro # G2707415
- UPC # 190735600481
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 1.12 in |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Maximum Wire Size | 16 AWG |
Tongue Width | 0.32 in |
Minimum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Barrel Size | Standard |
For Wire Sizes | 22 AWG to 16 AWG |
Hole Diameter | 0.21 in |
Details
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.32 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards UL/cUL Listed E96029, Barrel Size Standard, Barrel Style Heat Shink Tubing Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- Power First Wire Terminals