Power First

3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500


product price: $14.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Assorted Colors
  • Tensile Strength 18 lb. and 50 lb.
  • Material Nylon 6/6
  • Temp. Range -40 Degrees to 185 Degrees F
  • No. of Pieces 500
See all product information

Product Information

Dimensions

Length 3-29/32", 7-29/32"
Actual Length 3.9 in, 7.9 in

Details

Color Assorted Colors
Item Cable Tie Kit
Tensile Strength 18 lb. and 50 lb.
Material Nylon 6/6
Temp. Range -40 Degrees to 185 Degrees F
No. of Pieces 500
Cable Tie Duty Standard
Standards cULus 62275
Includes (100) 7.9" Blue, (100) 7.9" Green, (100) 7.9" Orange, (100) 7.9" Red, and (100) 3.9" Yellow
Locking Style Plastic Pawl
Basic Material Plastic
Features (100) 7.9" Blue; (100) 7.9" Green; (100) 7.9" Orange; (100) 7.9" Red; (100) 3.9" Yellow
Design Standard
UL Type 21
Tool Code A/B
Flame Retardant Yes
Max. Temp. Rating 185 Degrees F
Outdoor Use No
Number of Pieces 500
Min. Temp. Rating -40 Degrees F
Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated
Cable Tie Style Standard

Description

Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 500, Material Nylon 6/6, Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated, Actual Length 3.9 in, 7.9 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL/CUL 62275, Includes (100) 3.9 in Yellow, (100) 7.9 in Blue, (100) 7.9 in Green, (100) 7.9 in Orange, (100) 3.9 in Red, UL Type 21, Outdoor Use No, Flame Retardant Yes, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.