Shop All Wire Terminals
Power First
4 AWG Vinyl Ring Terminal 3/8" Stud PK20
Mfr # 5WHA7
Zoro # G3026721
original price:
$19.59
1% off
new price: $19.39
/pk 20, $0.97/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Yellow
- Standards UL Listed E96029
Product Information
- Brand Power First
- MFR # 5WHA7
- Zoro # G3026721
- UPC # 190735599860
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.92 in |
Tongue Width - Wire Connector | 0.65 in |
Strip Length | 1/2 in |
Barrel Size | Standard |
Tongue Length | 0.97 in |
Minimum Wire Size | 4 AWG |
Barrel Length | 0.95 in |
Tongue Width | 0.69 in |
For Wire Size | 4 AWG |
Barrel Inside Diameter | 0.3 in |
Hole Diameter | 0.41 in |
Maximum Wire Size | 4 AWG |
For Wire Sizes | 4 AWG to 4 AWG |
Barrel Outside Diameter | 0.51 in |
Details
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.69 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL Listed E96029, Barrel Inside Diameter 0.3 in, Barrel Length 0.95 in, Barrel Outside Diameter 0.51 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JJM Series 200A, 3 Pole, 600V AC (JJM36200)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- Power First Wire Connectors & Disconnects