Shop All Cable Ties
Power First
6.69" L Mountable Intermediate Cable Tie NAT PK 100
Mfr # 36J188
Zoro # G4997474
product price: $2.45
/pk 100, $0.02/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 6.69"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 40 lb.
Product Information
- Brand Power First
- MFR # 36J188
- Zoro # G4997474
- UPC # 190735596043
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 6.69" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.26" |
Approximate Length - Cable Tie | 6-1/2" |
Approximate Length | 6-1/2" |
Mounting Hole Size | #10 |
Mounting Hole Size - Cable Tie | #10 |
Length - Cable Tie | 6.69" |
Nominal Length | 7 in |
Screw Mount Hole Size | #10 |
Nominal Max. Bundle Dia. | 1 1/4 in |
Actual Length | 6.7 in |
Details
Description
Cable Tie, Mountable, Actual Length 6.7 in, Width 0.14 in, Nominal Length 7 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 1 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size #10, UL Type 21, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1" x 25ft (BS-COPPER-100-25)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- Power First Cable Ties