Shop All Cable Ties
Power First
7.9" L Intermediate Cable Tie BL PK 100
Mfr # 36J224
Zoro # G5213573
product price: $6.25
/pk 100, $0.06/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Blue
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J224
- Zoro # G5213573
- UPC # 190735596388
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.90" |
Nominal Max. Bundle Dia. | 1 15/16 in |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- Power First Cable Ties