Power First

3.9" L Miniature Cable Tie NAT PK 100

Best Seller
product price: $1.59
/pk 100, $0.02/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color natural
  • Width 0.10"
  • Color - Cable Tie Natural
  • Tensile Strength 18 lb.
See all product information

Product Information

Dimensions

Length 3.9"
Width 0.10"
Width - Cable Tie 0.10"
Max. Bundle Dia. 0.85"
Approximate Length - Cable Tie 4"
Length - Cable Tie 4.00"
Approximate Length 4"
Actual Length 4 in
Nominal Max. Bundle Dia. 1 in
Nominal Length 4 in

Details

Design - Cable Tie Standard
Color natural
Color - Cable Tie Natural
Item Cable Tie
Tensile Strength 18 lb.
Material Nylon 6/6
Temp. Range -40 Degrees to 185 Degrees F
Cable Tie Duty Miniature
Standards cULus 62275
Tensile Strength - Cable Tie 18 lb.
Indoor/Outdoor Indoor
Locking Style Plastic Pawl
Basic Material Nylon
Thickness 0.04"
UL Type 21
Tool Code A
Design Standard
Basic Material - Cable Tie Nylon
Metal Detectable No
Flame Retardant Yes
Cable Tie Style Standard
Outdoor Use No
Number of Straps 1
Plenum Rated Yes
Max. Temp. Rating 185 Degrees F
Recommended Tool 1A887, 3KH51, 5A308
Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated
Min. Temp. Rating -40 Degrees F

Description

Cable Tie, Standard, Actual Length 4 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.