Power First
9 ft. 12/3 Extension Cord SPT-3
Mfr # 3AY47
Zoro # G3464221
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 9 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 250V AC
- Max. Amps 20 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- POWER FIRST 9 ft. 16/3 3-Outlet Extension Cord SJT (1FD72)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- Power First Extension Cords & Power Strips