This item is Discontinued.

Power First Cable Protector End Cap, 3 1/8 in H, 6 in L, 20 in W, 3 Channel, Polyurethane, Yellow, 2 PK 4CEL5

Cable Protector End Cap, 3 1/8 in H, 6 in L, 20 in W, 3 Channel, Polyurethane, Yellow, 2 PK (Discontinued)

  • Mfr # 4CEL5
  • Zoro # G3000006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CEL5
Zoro #
G3000006
UPC #
190735597026
Country of Origin
Unknown

Dimensions

Height
3 1/8 in
Length
6 in
Width
20 in
Max. Cable Dia.
2 1/4 in
Channel Width
2 1/4 in
Channel Height
2 1/4 in

Details

Item
Cable Protector End Cap
Load Capacity
14,000 lb
Number of Channels
3
Material
Polyurethane
Color
Yellow
Style
Hinged
For Use With
4CEL4
Connection Style
Mushroom

Description

Cable Protector End Cap, Number of Channels 3, Connection Style Mushroom, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 14,000 lb, Material Polyurethane, Style Hinged, Color Yellow, For Use With 4CEL4, Max. Cable Dia. 2 1/4 in, Height 3 1/8 in, Length 6 in, Width 20 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.