Shop All Cable Protectors
Power First
Cable Protector, Hinged, 5 Channels, 3 ft.
Mfr # GG5X125GRYYPOW2
Zoro # G8509261
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Load Capacity 10,000 lb/Axle
- Number of Channels 5
- Color Gray/Yellow
Product Information
- Brand Power First
- MFR # GG5X125GRYYPOW2
- Zoro # G8509261
- UPC # 190735594742
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 36 in |
Width | 16 1/2 in |
Cable Protection System Components Length | 36 in |
Channel Width | 1 1/4 in |
Height | 1 5/8 in |
Details
Description
Cable Protector, Number of Channels 5, Cable Feed Style Lay In, Connection Style Gripper, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 10,000 lb/Axle, Material Polyurethane, Style Hinged, Color Gray/Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 1/4 in, Height 1 5/8 in, Length 36 in, Width 16 1/2 in, Standards RoHS Compliant, SVHC Compliant, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP12L200R)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- Power First Cable Protectors