This item is Discontinued.

Power First Cable Tie, 10 in L, 2-3/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK 36J144

Cable Tie, 10 in L, 2-3/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK (Discontinued)

  • Mfr # 36J144
  • Zoro # G4998542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36J144
Zoro #
G4998542
UPC #
190735595602
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
0.14 in
Nominal Max. Bundle Dia.
2-3/4 in
Thickness
0.05"
Actual Length
9.84 in
Max. Bundle Dia.
2.56 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Tool Code
A
UL Type
11
Metal Detectable
No
Locking Style
Plastic Pawl
Standards
cULus 62275
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Plenum Rated
Yes
Min. Temp. Rating
-40 Degrees F
Cable Tie Properties
Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Max. Temp. Rating
185 Degrees F
Recommended Tool
1A887, 3KH51, 5A308
Number of Straps
1
Flame Retardant
Yes
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Intermediate

Description

Cable Tie, Standard, Actual Length 9.84 in, Width 0.14 in, Nominal Length 10 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Intermediate, Nominal Max. Bundle Dia. 2 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.