This item is Discontinued.

Power First Cable Tie, 24 in L, 7 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK 36J172

Cable Tie, 24 in L, 7 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK (Discontinued)

  • Mfr # 36J172
  • Zoro # G4998411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36J172
Zoro #
G4998411
UPC #
190735595886
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
0.35 in
Nominal Max. Bundle Dia.
7 in
Thickness
0.07"
Actual Length
23.5 in
Max. Bundle Dia.
6.89 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
180 lb
Outdoor Use
Yes
Standards
cULus 62275
Tool Code
B
UL Type
11
Locking Style
Plastic Pawl
Metal Detectable
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Number of Straps
1
Cable Tie Properties
Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Min. Temp. Rating
-40 Degrees F
Plenum Rated
Yes
Max. Temp. Rating
185 Degrees F
Recommended Tool
45JX37, 52ZJ97
Temp. Range
-40 Degrees to 185 Degrees F
Cable Tie Duty
Extra Heavy Duty
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 23.5 in, Width 0.35 in, Nominal Length 24 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.07 in, Max. Bundle Dia. 6.89 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.