This item is Discontinued.

Power First Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK 36J178

Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK (Discontinued)

  • Mfr # 36J178
  • Zoro # G4998646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36J178
Zoro #
G4998646
UPC #
190735595947
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Thickness
0.07"
Actual Length
36 in
Max. Bundle Dia.
10.94 in

Details

Item
Cable Tie
Cable Tie Style
Extra Heavy Duty, Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
180 lb
Outdoor Use
Yes
Metal Detectable
No
UL Type
11
Locking Style
Plastic Pawl
Standards
cULus 62275
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Number of Straps
1
Min. Temp. Rating
-40 Degrees F
Cable Tie Duty
Extra Heavy Duty
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 180 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 11 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use Yes, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 10.94 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.