This item is Discontinued.

Power First Cable Tie, 6 in L, 1-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK 36J139

Cable Tie, 6 in L, 1-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK (Discontinued)

  • Mfr # 36J139
  • Zoro # G4998323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36J139
Zoro #
G4998323
UPC #
190735595558
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
0.05"
Actual Length
6 in
Max. Bundle Dia.
1.46 in

Details

Item
Cable Tie
Cable Tie Style
Intermediate, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Standards
cULus 62275
Tool Code
A
Locking Style
Plastic Pawl
Metal Detectable
No
UL Type
21
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
185 Degrees F
Number of Straps
1
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 185 Degrees F
Cable Tie Duty
Intermediate

Description

Cable Tie, Standard, Actual Length 6 in, Width 0.14 in, Nominal Length 6 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.46 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.