This item is Discontinued.

Power First Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 119 lb Strength, 100 PK 36J162

Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 119 lb Strength, 100 PK (Discontinued)

  • Mfr # 36J162
  • Zoro # G4998612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36J162
Zoro #
G4998612
UPC #
190735595787
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.30 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.06"
Actual Length
7.9 in
Max. Bundle Dia.
1.97 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
119 lb
Outdoor Use
Yes
Metal Detectable
No
UL Type
11
Locking Style
Plastic Pawl
Tool Code
B
Standards
cULus 62275
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Recommended Tool
3KH53, 45JX37, 52ZJ97
Plenum Rated
Yes
Cable Tie Properties
Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Number of Straps
1
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-40 Degrees F
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Flame Retardant
Yes
Cable Tie Duty
Heavy Duty

Description

Cable Tie, Standard, Actual Length 7.9 in, Width 0.3 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.06 in, Max. Bundle Dia. 1.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.