This item is Discontinued.

Power First Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK 36J150

Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK (Discontinued)

  • Mfr # 36J150
  • Zoro # G4998551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36J150
Zoro #
G4998551
UPC #
190735595664
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05"
Actual Length
7.9 in
Max. Bundle Dia.
1.97 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Metal Detectable
No
Locking Style
Plastic Pawl
Standards
cULus 62275
UL Type
21
Tool Code
B
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Properties
Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Number of Straps
1
Recommended Tool
52ZJ96
Max. Temp. Rating
185 Degrees F
Plenum Rated
Yes
Min. Temp. Rating
-40 Degrees F
Flame Retardant
Yes
Cable Tie Duty
Standard
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.05 in, Max. Bundle Dia. 1.97 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.