This item is Discontinued.

Power First Cable Tie, Black, Nylon 6/6, 40 lb. Strength, 1000 PK 36J140

Cable Tie, Black, Nylon 6/6, 40 lb. Strength, 1000 PK (Discontinued)

  • Mfr # 36J140
  • Zoro # G4998524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36J140
Zoro #
G4998524
UPC #
190735595565
Country of Origin
China

Dimensions

Width
0.14"
Thickness
0.05"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb.
Indoor/Outdoor
Indoor, Outdoor
UL Type
21
Standards
cULus 62275
Tool Code
A
Locking Style
Plastic Pawl
Design
Standard
Metal Detectable
No

Description

Cable Tie, Standard, Width 0.14 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.38 in, Material Nylon 6/6, Standards cULus 62275, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.