Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CLK7
Zoro #
G2299771
UPC #
190735592335
Country of Origin
Mexico
Dimensions
Overall Length
10-3/8"
Details
Item
Elbow 90 Degree
Conduit Fitting Type
Elbow
Material
Steel
Standards
UL 6, ANSI C80.1, B1.20.1
For Conduit Type
EMT
For Use With
EMT Conduit
Description
Elbow 90 Degree, Steel, Overall Length 10 3/8 in, Conduit Fitting Type Elbow, Standards UL 6, ANSI C80.1, B1.20.1, For Use With EMT Conduit, For Conduit Type EMT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.