This item is Discontinued.

Power First EMT Conduit Elbow, 90 Deg, 1/2 In 2CLK5

EMT Conduit Elbow, 90 Deg, 1/2 In (Discontinued)

  • Mfr # 2CLK5
  • Zoro # G3470406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CLK5
Zoro #
G3470406
UPC #
190735592311
Country of Origin
Mexico

Dimensions

Overall Length
9-3/16"

Details

Item
Elbow 90 Degree
Conduit Fitting Type
Elbow
Standards
UL 6, ANSI C80.1, B1.20.1
For Conduit Type
EMT
For Use With
EMT Conduit

Description

Elbow 90 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 1/2 in, Conduit Fitting Material Steel, Overall Length 9-3/16 In., For Use With EMT Conduit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.