This item is Discontinued.

Power First Female Disconnect, Bare, 22-16AWG, PK100 5WHC5

Female Disconnect, Bare, 22-16AWG, PK100 (Discontinued)

  • Mfr # 5WHC5
  • Zoro # G3084645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WHC5
Zoro #
G3084645
UPC #
190735599945
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.598 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.067 in
Tab Thickness
0.032 in
Barrel Size
Standard
Barrel Outside Diameter
0.106 in
Tab Width
0.25 in
Minimum Wire Size
22 AWG
Barrel Inside Diameter
0.067 in
Maximum Wire Size
16 AWG
Strip Length
1/4 in

Details

Item
Female Disconnect
Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Insulation Type
Non-Insulated
Wire Range
22 to 16 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Brass
Standards
UL/cUL Listed
Connection Orientation
Straight
Contact Finish
Tin
Disconnect Style
Tab
Terminal Type
Socket
Insulation Coverage
None
Maximum Voltage
600 V
Seam Style
Butted
Insulation Material
None
Contact Material
Brass
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Current
10 A
Termination Style
Crimp
Barrel Style
Crimp
RoHS Compliant
Yes

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.067 in, Barrel Outside Diameter 0.106 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.