This item is Discontinued.

Power First Female Disconnect, Blue, 16-14AWG, PK100 24C770

Female Disconnect, Blue, 16-14AWG, PK100 (Discontinued)

  • Mfr # 24C770
  • Zoro # G6151293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C770
Zoro #
G6151293
UPC #
190735589151
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.846 in
Barrel Inside Dia.
0.197 in
Strip Length
1/4 in
Tab Thickness
0.032 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Size
Standard
Barrel Outside Diameter
0.197 in
Tab Width
0.25 in
Barrel Inside Diameter
0.091 in

Details

Item
Female Disconnect with Copper Sleeve
Insulation
Partial
Insulation Color
Blue
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
UL/cUL Listed
Insulation Coverage
Partial Coverage
RoHS Compliant
Yes
Seam Style
Butted
Insulation Material
Nylon
Current
15 A
Disconnect Style
Tab
Terminal Type
Socket
Barrel Style
Crimp
Contact Finish
Tin
Connection Orientation
Straight
Maximum Voltage
600 V
Termination Style
Crimp
Contact Material
Brass
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
221 Degrees F

Description

Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.